Motion
P550008
P550008 LUBE SPIN FILTER
Mi Item #06676772
MFR #P550008
Price$13.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550008 LUBE SPIN FILTER
Mi Item #06676772
MFR #P550008

Mfr description
P550008 LUBE SPIN FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.92/each

Specifications

Dimensions

  • Outside Diameter
    95 mm
  • Overall Length
    136 mm
  • Thread Size
    3/4 to 16 UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)