Motion
P550275
P550275 HYD FILTER
Mi Item #06676782
MFR #P550275
Price$102.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550275 HYD FILTER
Mi Item #06676782
MFR #P550275

Mfr description
P550275 HYD FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.66/each

Specifications

Dimensions

  • Outside Diameter
    128 mm
  • Overall Length
    169.20 mm
  • Thread Size
    1 to 1/2 to 16 UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)