Motion
P553634
P553634 LUBE SPIN FILTER
Mi Item #06676800
MFR #P553634
Price$40.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P553634 LUBE SPIN FILTER
Mi Item #06676800
MFR #P553634

Mfr description
P553634 LUBE SPIN FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.92/each

Specifications

Dimensions

  • Outside Diameter
    5.0000 in
  • Thread Size
    1 1/2-16 UN

Details

  • Filter Type
    Oil Filter
  • Micron Rating
    20 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)