Motion
P551807
P551807 LUBE SPIN FILTER
Mi Item #06676851
MFR #P551807
Price$24.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551807 LUBE SPIN FILTER
Mi Item #06676851
MFR #P551807

Mfr description
P551807 LUBE SPIN FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.64/each

Specifications

Dimensions

  • Outside Diameter
    108 mm
  • Overall Length
    262 mm
  • Thread Size
    1 to 1/8 to 16 UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)