Motion
P550794
P550794 LUBE SPIN FILTER
Mi Item #06676871
MFR #P550794
Price$13.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550794 LUBE SPIN FILTER
Mi Item #06676871
MFR #P550794

Mfr description
P550794 LUBE SPIN FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.21/each

Specifications

Dimensions

  • Outside Diameter
    76 mm
  • Overall Length
    83 mm
  • Thread Size
    M22 x 1.5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)