Motion
AL075 HUB 12MM KW & SS

LOVEJOY INC
AL075 HUB 12MM KW & SS

Jaw Coupling Hub - Cplg Size: 075, Straight Jaw, 12 mm Bore, Finished w/ Keyway & SS, Aluminum Material
MI ITEM #06693746
MFR #AL075 HUB 12MM KW & SS
Price$21.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL075 HUB 12MM KW & SS

Jaw Coupling Hub - Cplg Size: 075, Straight Jaw, 12 mm Bore, Finished w/ Keyway & SS, Aluminum Material
MI ITEM #06693746
MFR #AL075 HUB 12MM KW & SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.57/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Coupling Size Code
    075
  • Hub End Diameter
    1.5300 in
  • Length Through Bore
    0.8100 in
  • Outside Diameter
    1.7500 in
  • Weight
    0.16 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    685144646552
  • Max Rpm
    11000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • UPC_NO
    685144646552

Overview

Mfr description
AL075-HUB-12MMH7-4X1.8MMKW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought