Motion
AL075 HUB 8MM N/KW

LOVEJOY INC
AL075 HUB 8MM N/KW

Jaw Coupling Hub - Cplg Size: 075, Straight Jaw, 8 mm Bore, Finished w/ Keyway & SS, Aluminum Material
MI ITEM #06693749
MFR #AL075 HUB 8MM N/KW
Your Price$23.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL075 HUB 8MM N/KW

Jaw Coupling Hub - Cplg Size: 075, Straight Jaw, 8 mm Bore, Finished w/ Keyway & SS, Aluminum Material
MI ITEM #06693749
MFR #AL075 HUB 8MM N/KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.75/each(List $24.80)

Overview

Mfr description
AL075-HUB-8MMH7-NKW

Specifications

  • Coupling Size Code
    075
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    8 mm
  • Jaw Type
    Straight
  • Hub Material
    Aluminum
  • Outside Diameter
    1.7500 in
  • Length Through Bore
    0.8100 in
  • Hub End Diameter
    1.5300 in
  • Max Rpm
    11000 rpm
  • Screw Clamp Type
    Set Screw
  • Keyway Size
    No Keyway
  • Series
    AL
  • Manufacturer Upc Number
    685144489739
  • UPC_NO
    685144489739
  • Weight
    0.16 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text