Motion
AL075 8MMH7 NKW

LOVEJOY INC
AL075 8MMH7 NKW

Jaw Coupling Hub - Straight Jaw, 8 mm Bore
Mi Item #06693756
MFR #AL075 8MMH7 NKW
Price$38.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL075 8MMH7 NKW

Jaw Coupling Hub - Straight Jaw, 8 mm Bore
Mi Item #06693756
MFR #AL075 8MMH7 NKW

Mfr description
AL090-HUB-17MMH7-5X2.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.01/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Outside Diameter
    1.7500 in

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    AL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)