Motion
AL095 17MMH7 5X2.3MMKW

LOVEJOY INC
AL095 17MMH7 5X2.3MMKW

Jaw Coupling Hub - Cplg Size: 095, Straight Jaw, 17 mm Bore, Finished w/ Keyway & SS, Aluminum Material
MI ITEM #06693758
MFR #AL095 17MMH7 5X2.3MMKW
Price$58.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL095 17MMH7 5X2.3MMKW

Jaw Coupling Hub - Cplg Size: 095, Straight Jaw, 17 mm Bore, Finished w/ Keyway & SS, Aluminum Material
MI ITEM #06693758
MFR #AL095 17MMH7 5X2.3MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.58/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Coupling Size Code
    095
  • Hub End Diameter
    2.1200 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    2.1200 in
  • Weight
    0.33 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144447128
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • UPC_NO
    685144447128

Overview

Mfr description
AL095-HUB-17MMH7-5X2.3MMKW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought