Motion
AL099 HUB 9/16 KW & SS

LOVEJOY INC
AL099 HUB 9/16 KW & SS

Jaw Coupling Hub - Cplg Size: 099, Straight Jaw, 0.5625 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #06693763
MFR #AL099 HUB 9/16 KW & SS
Price$85.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL099 HUB 9/16 KW & SS

Jaw Coupling Hub - Cplg Size: 099, Straight Jaw, 0.5625 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #06693763
MFR #AL099 HUB 9/16 KW & SS

Mfr description
AL099-HUB-9/16-1/8X1/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.17/each

Specifications

Dimensions

  • Bore Diameter
    0.5625 in
  • Coupling Size Code
    099
  • Hub End Diameter
    2.0600 in
  • Length Through Bore
    1.0300 in
  • Outside Diameter
    2.5300 in
  • Weight
    0.39 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    685144443236
  • Max Rpm
    7000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • UPC_NO
    685144443236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)