Motion
AL100 30MMH7 8X3.3MMKW

LOVEJOY INC
AL100 30MMH7 8X3.3MMKW

Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, 30 mm Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #06693771
MFR #AL100 30MMH7 8X3.3MMKW
Price$133.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL100 30MMH7 8X3.3MMKW

Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, 30 mm Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #06693771
MFR #AL100 30MMH7 8X3.3MMKW

Mfr description
AL100-HUB-30MMH7-8X3.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.80/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Coupling Size Code
    100
  • Hub End Diameter
    2.4100 in
  • Length Through Bore
    1.3700 in
  • Outside Diameter
    2.5300 in
  • Weight
    0.56 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144582669
  • Max Rpm
    7000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • UPC_NO
    685144582669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)