Motion
AL150 35MMH7 10X3.3MMKW

LOVEJOY INC
AL150 35MMH7 10X3.3MMKW

Jaw Coupling Hub - Cplg Size: 150, Straight Jaw, 35 mm Bore, Finished w/ Keyway & SS, Aluminum Material
MI ITEM #06693785
MFR #AL150 35MMH7 10X3.3MMKW
Price$169.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL150 35MMH7 10X3.3MMKW

Jaw Coupling Hub - Cplg Size: 150, Straight Jaw, 35 mm Bore, Finished w/ Keyway & SS, Aluminum Material
MI ITEM #06693785
MFR #AL150 35MMH7 10X3.3MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.32/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Coupling Size Code
    150
  • Hub End Diameter
    3.1900 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    4.2500 in
  • Weight
    1.36 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144648037
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • UPC_NO
    685144648037

Overview

Mfr description
AL150-HUB-35MMH7-10X3.3MMKW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought