Motion
C226 1 5/8 3/8X3/16KW

LOVEJOY INC
C226 1 5/8 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: 226, Straight Jaw, 1.6250 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #06693895
MFR #C226 1 5/8 3/8X3/16KW
Price$594.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C226 1 5/8 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: 226, Straight Jaw, 1.6250 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #06693895
MFR #C226 1 5/8 3/8X3/16KW

Mfr description
C226-HUB-1-5/8-3/8X3/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$594.44/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Coupling Size Code
    226
  • Hub End Diameter
    4.1200 in
  • Length Through Bore
    2.7500 in
  • Outside Diameter
    5.1500 in
  • Weight
    11.10 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144260413
  • Max Rpm
    4800 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    C
  • UPC_NO
    685144260413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)