Motion
C276 2 1/2 5/8X5/16KW

LOVEJOY INC
C276 2 1/2 5/8X5/16KW

Jaw Coupling Hub - Cplg Size: 276, Straight Jaw, 2.5000 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #06693906
MFR #C276 2 1/2 5/8X5/16KW
Your Price$587.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C276 2 1/2 5/8X5/16KW

Jaw Coupling Hub - Cplg Size: 276, Straight Jaw, 2.5000 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #06693906
MFR #C276 2 1/2 5/8X5/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$587.38/each(List $675.49)

Overview

Mfr description
C276-HUB-2-1/2-5/8X5/16KW

Specifications

  • Coupling Size Code
    276
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    2.5000 in
  • Jaw Type
    Straight
  • Hub Material
    Cast Iron
  • Outside Diameter
    6.1800 in
  • Length Through Bore
    3.1200 in
  • Hub End Diameter
    5.0000 in
  • Max Rpm
    4200 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    C
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144461209
  • UPC_NO
    685144461209
  • Weight
    16.50 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text