Motion
C280 2 1/2 5/8X5/16KW

LOVEJOY INC
C280 2 1/2 5/8X5/16KW

Jaw Coupling Hub - Cplg Size: 280, Straight Jaw, 2.5000 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #06693919
MFR #C280 2 1/2 5/8X5/16KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C280 2 1/2 5/8X5/16KW

Jaw Coupling Hub - Cplg Size: 280, Straight Jaw, 2.5000 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #06693919
MFR #C280 2 1/2 5/8X5/16KW

Mfr description
C280-HUB-2-1/2-5/8X5/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Coupling Size Code
    280
  • Hub End Diameter
    5.5000 in
  • Length Through Bore
    3.1200 in
  • Outside Diameter
    7.5000 in
  • Weight
    24.50 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144519986
  • Max Rpm
    3500 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    C
  • UPC_NO
    685144519986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)