Motion
C295 75MMH7 20X4.9MMKW

LOVEJOY INC
C295 75MMH7 20X4.9MMKW

Jaw Coupling Hub - Cplg Size: 295, Straight Jaw, 75 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #06693934
MFR #C295 75MMH7 20X4.9MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C295 75MMH7 20X4.9MMKW

Jaw Coupling Hub - Cplg Size: 295, Straight Jaw, 75 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #06693934
MFR #C295 75MMH7 20X4.9MMKW

Mfr description
C295-HUB-75MMH7-20X4.9MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Coupling Size Code
    295
  • Hub End Diameter
    6.2500 in
  • Length Through Bore
    3.7500 in
  • Outside Diameter
    9.1200 in
  • Weight
    38.50 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144478139
  • Max Rpm
    2300 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    C
  • UPC_NO
    685144478139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)