Motion
C2955 1 7/8 1/2X1/4KW

LOVEJOY INC
C2955 1 7/8 1/2X1/4KW

Jaw Coupling Hub - Cplg Size: 2955, Straight Jaw, 1.8750 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #06693937
MFR #C2955 1 7/8 1/2X1/4KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C2955 1 7/8 1/2X1/4KW

Jaw Coupling Hub - Cplg Size: 2955, Straight Jaw, 1.8750 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #06693937
MFR #C2955 1 7/8 1/2X1/4KW

Mfr description
C2955-HUB-1-7/8-1/2X1/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Coupling Size Code
    2955
  • Hub End Diameter
    7.1200 in
  • Length Through Bore
    4.2500 in
  • Outside Diameter
    9.1200 in
  • Weight
    55.00 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144490759
  • Max Rpm
    2300 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    C
  • UPC_NO
    685144490759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)