1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
C2955 70MMH7 20X4.9MMKW
Jaw Coupling Hub - Straight Jaw, 70 mm Bore
MI ITEM #
06693945
MFR #
C2955 70MMH7 20X4.9MMKW
List Price
$1,460.51
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
LOVEJOY INC C2955 70MMH7 20X4.9MMKW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
C2955 70MMH7 20X4.9MMKW
Jaw Coupling Hub - Straight Jaw, 70 mm Bore
MI ITEM #
06693945
MFR #
C2955 70MMH7 20X4.9MMKW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,460.51
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
C2955-HUB-70MMH7-20X4.9MMKW
Specifications
Bore Diameter
70 mm
Jaw Type
Straight
Outside Diameter
9.1200 in
Series
C
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data