Motion
CJ100 SPIDER 95A RED

LOVEJOY INC
CJ100 SPIDER 95A RED

Jaw Coupling Spider - Polyurethane, Spider - Open Center, Curved Jaw, 2500 rpm, Red Color
Mi Item #06693950
MFR #CJ100 SPIDER 95A RED
Price$923.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ100 SPIDER 95A RED

Jaw Coupling Spider - Polyurethane, Spider - Open Center, Curved Jaw, 2500 rpm, Red Color
Mi Item #06693950
MFR #CJ100 SPIDER 95A RED

Mfr description
CJ100-SPIDER-95A RED URE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$923.71/each

Specifications

Dimensions

  • Coupling Size Code
    100
  • Element Thickness
    38.00 mm
  • Max Parallel Misalignment
    0.008 to 0.027 in
  • Outside Diameter
    225 mm
  • Weight
    1.95 lbs

Details

  • Color
    Red
  • Element Durometer
    95 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514462078
  • Manufacturer Upc Number
    685144620781
  • Max Rpm
    2500 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    4949 N-m
  • UPC_NO
    685144620781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)