Motion
CJ14 SPIDER 80A SHORE

LOVEJOY INC
CJ14 SPIDER 80A SHORE

Jaw Coupling Spider - Polyurethane, Spider - Open Center, Curved Jaw, 19000 rpm, Blue Color
MI ITEM #06693951
MFR #CJ14 SPIDER 80A SHORE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ14 SPIDER 80A SHORE

Jaw Coupling Spider - Polyurethane, Spider - Open Center, Curved Jaw, 19000 rpm, Blue Color
MI ITEM #06693951
MFR #CJ14 SPIDER 80A SHORE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CJ 14 SPIDER 80A SHORE

Specifications

  • Coupling Size Code
    CJ14
  • Element Material
    Polyurethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Curved
  • Torque Capacity
    4 N-m
  • Max Rpm
    19000 rpm
  • Element Durometer
    80 Shore A
  • Element Thickness
    10.00 mm
  • Color
    Blue
  • Outside Diameter
    30 mm
  • Max Parallel Misalignment
    0.008 to 0.027 in
  • Series
    CJ
  • Manufacturer Catalog Number
    68514461460
  • Weight
    0.02 lbs
  • Manufacturer Upc Number
    685144614605
  • UPC_NO
    685144614605
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought