Motion
CJ14/16B AL 1/2 1/8X1/16KW

LOVEJOY INC
CJ14/16B AL 1/2 1/8X1/16KW

Jaw Coupling Hub - Cplg Size: CJ14/16, Curved Jaw, 0.5000 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #06693952
MFR #CJ14/16B AL 1/2 1/8X1/16KW
Price$316.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ14/16B AL 1/2 1/8X1/16KW

Jaw Coupling Hub - Cplg Size: CJ14/16, Curved Jaw, 0.5000 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #06693952
MFR #CJ14/16B AL 1/2 1/8X1/16KW

Mfr description
CJ14/16B-HUB-AL-1/2-1/8X1/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.71/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Coupling Size Code
    CJ14/16
  • Hub End Diameter
    1.1800 in
  • Outside Diameter
    1.1800 in
  • Weight
    0.11 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144619891
  • Max Rpm
    1900 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • UPC_NO
    685144619891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)