Motion
CJ19/24B PM 7/8 3/16X3/32KW

LOVEJOY INC
CJ19/24B PM 7/8 3/16X3/32KW

Jaw Coupling Hub - Cplg Size: CJ19, Curved Jaw, 0.8750 in Bore, Finished w/ Keyway & SS, Powdered Metal Material
MI ITEM #06693956
MFR #CJ19/24B PM 7/8 3/16X3/32KW
Price$38.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ19/24B PM 7/8 3/16X3/32KW

Jaw Coupling Hub - Cplg Size: CJ19, Curved Jaw, 0.8750 in Bore, Finished w/ Keyway & SS, Powdered Metal Material
MI ITEM #06693956
MFR #CJ19/24B PM 7/8 3/16X3/32KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.65/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Coupling Size Code
    CJ19
  • Hub End Diameter
    1.5700 in
  • Length Through Bore
    0.9800 in
  • Outside Diameter
    1.5700 in
  • Weight
    0.38 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Powdered Metal
  • Jaw Type
    Curved
  • Manufacturer Upc Number
    685144620002
  • Max Rpm
    14000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • UPC_NO
    685144620002

Overview

Mfr description
CJ19/24B-HUB-PM-7/8-3/16X3/32KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought