Motion
CJ19A PM 1/4 NKW

LOVEJOY INC
CJ19A PM 1/4 NKW

Jaw Coupling Hub - Curved Jaw, 0.2500 in Bore
Mi Item #06693959
MFR #CJ19A PM 1/4 NKW
Price$47.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ19A PM 1/4 NKW

Jaw Coupling Hub - Curved Jaw, 0.2500 in Bore
Mi Item #06693959
MFR #CJ19A PM 1/4 NKW

Mfr description
CJ19A-HUB-PM-3/8-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.47/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Outside Diameter
    1.5700 in

Details

  • Jaw Type
    Curved
  • Product Type
    Jaw Coupling Hubs
  • Series
    CJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)