Motion
CJ24/32B AL SOLID NKW

LOVEJOY INC
CJ24/32B AL SOLID NKW

Jaw Coupling Hub - Curved Jaw, 0.8700 in Bore
MI ITEM #06693967
MFR #CJ24/32B AL SOLID NKW
Price$71.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ24/32B AL SOLID NKW

Jaw Coupling Hub - Curved Jaw, 0.8700 in Bore
MI ITEM #06693967
MFR #CJ24/32B AL SOLID NKW

Mfr description
CJ24A-HUB-PM-1/2-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.21/each

Specifications

Dimensions

  • Bore Diameter
    0.8700 in
  • Outside Diameter
    2.2000 in

Details

  • Jaw Type
    Curved
  • Product Type
    Jaw Coupling Hubs
  • Series
    CJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)