Motion
CJ24A PM 20MMH7 6X2.8MMKW

LOVEJOY INC
CJ24A PM 20MMH7 6X2.8MMKW

Jaw Coupling Hub - Cplg Size: CJ24, Curved Jaw, 20 mm Bore, Finished w/ Keyway & SS, Powdered Metal Material
Mi Item #06693968
MFR #CJ24A PM 20MMH7 6X2.8MMKW
Price$70.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ24A PM 20MMH7 6X2.8MMKW

Jaw Coupling Hub - Cplg Size: CJ24, Curved Jaw, 20 mm Bore, Finished w/ Keyway & SS, Powdered Metal Material
Mi Item #06693968
MFR #CJ24A PM 20MMH7 6X2.8MMKW

Mfr description
CJ24A-HUB-PM-20MMH7-6X2.8MMKW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.44/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Coupling Size Code
    CJ24
  • Hub End Diameter
    1.5700 in
  • Length Through Bore
    1.1800 in
  • Outside Diameter
    2.2000 in
  • Weight
    0.62 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Powdered Metal
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144725431
  • Max Rpm
    10600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • UPC_NO
    685144725431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)