Motion
CJ28A PM 5/8 3/16X3/32KW

LOVEJOY INC
CJ28A PM 5/8 3/16X3/32KW

Jaw Coupling Hub - Cplg Size: CJ28, Curved Jaw, 0.6250 in Bore, Finished w/ Keyway & SS, Powdered Metal Material
Mi Item #06693971
MFR #CJ28A PM 5/8 3/16X3/32KW
Price$91.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ28A PM 5/8 3/16X3/32KW

Jaw Coupling Hub - Cplg Size: CJ28, Curved Jaw, 0.6250 in Bore, Finished w/ Keyway & SS, Powdered Metal Material
Mi Item #06693971
MFR #CJ28A PM 5/8 3/16X3/32KW

Mfr description
CJ28A-HUB-PM-5/8-3/16X3/32KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.69/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Coupling Size Code
    CJ28
  • Hub End Diameter
    1.8900 in
  • Length Through Bore
    1.3800 in
  • Outside Diameter
    2.5600 in
  • Weight
    1.15 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Powdered Metal
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144620132
  • Max Rpm
    8500 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • UPC_NO
    685144620132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)