Motion
CJ38A PM 1 3/8 5/16X5/32KW

LOVEJOY INC
CJ38A PM 1 3/8 5/16X5/32KW

Jaw Coupling Hub - Cplg Size: CJ38, Curved Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Powdered Metal Material
Mi Item #06693977
MFR #CJ38A PM 1 3/8 5/16X5/32KW
Price$101.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ38A PM 1 3/8 5/16X5/32KW

Jaw Coupling Hub - Cplg Size: CJ38, Curved Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Powdered Metal Material
Mi Item #06693977
MFR #CJ38A PM 1 3/8 5/16X5/32KW

Mfr description
CJ38A-HUB-PM-1-3/8-5/16X5/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.69/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Coupling Size Code
    CJ38
  • Hub End Diameter
    2.6000 in
  • Length Through Bore
    1.7700 in
  • Outside Diameter
    3.1500 in
  • Weight
    2.09 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Powdered Metal
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144620279
  • Max Rpm
    7100 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • UPC_NO
    685144620279
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)