Motion
CJ38/45B PM 14T 12/24DP LLOC

LOVEJOY INC
CJ38/45B PM 14T 12/24DP LLOC

Jaw Coupling Hub - Cplg Size: CJ38/45, Curved Jaw, 14T-12/24 Bore, Spline, Powdered Metal Material
MI ITEM #06693979
MFR #CJ38/45B PM 14T 12/24DP LLOC
Price$305.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ38/45B PM 14T 12/24DP LLOC

Jaw Coupling Hub - Cplg Size: CJ38/45, Curved Jaw, 14T-12/24 Bore, Spline, Powdered Metal Material
MI ITEM #06693979
MFR #CJ38/45B PM 14T 12/24DP LLOC

Mfr description
CJ38/45B-HUB-PM-14T 12/24DP-LLOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.38/each

Specifications

Dimensions

  • Bore Diameter
    14T-12/24
  • Coupling Size Code
    CJ38/45
  • Hub End Diameter
    3.1500 in
  • Length Through Bore
    1.7700 in
  • Outside Diameter
    3.1500 in
  • Weight
    3.41 lbs

Details

  • Bore Type
    Spline
  • Hub Material
    Powdered Metal
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144762665
  • Max Rpm
    7100 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • UPC_NO
    685144762665

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)