Motion
CJ42/55B PM 13T 8/16DP LLOC

LOVEJOY INC
CJ42/55B PM 13T 8/16DP LLOC

Jaw Coupling Hub - Cplg Size: CJ42/55, Curved Jaw, 13T-8/16 Bore, Spline, Powdered Metal Material
MI ITEM #06693987
MFR #CJ42/55B PM 13T 8/16DP LLOC
Price$451.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ42/55B PM 13T 8/16DP LLOC

Jaw Coupling Hub - Cplg Size: CJ42/55, Curved Jaw, 13T-8/16 Bore, Spline, Powdered Metal Material
MI ITEM #06693987
MFR #CJ42/55B PM 13T 8/16DP LLOC

Mfr description
CJ42/55B-HUB-PM-13T 8/16DP-LLOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.09/each

Specifications

Dimensions

  • Bore Diameter
    13T-8/16
  • Coupling Size Code
    CJ42/55
  • Hub End Diameter
    3.7400 in
  • Length Through Bore
    1.9700 in
  • Outside Diameter
    3.7400 in
  • Weight
    5.00 lbs

Details

  • Bore Type
    Spline
  • Hub Material
    Powdered Metal
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144765055
  • Max Rpm
    6000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • UPC_NO
    685144765055

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)