Motion
CJ42/55B PM 42MMH7 12X3.3MMKW

LOVEJOY INC
CJ42/55B PM 42MMH7 12X3.3MMKW

Jaw Coupling Hub - Cplg Size: CJ42, Curved Jaw, 42 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #06693989
MFR #CJ42/55B PM 42MMH7 12X3.3MMKW
List Price$261.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ42/55B PM 42MMH7 12X3.3MMKW

Jaw Coupling Hub - Cplg Size: CJ42, Curved Jaw, 42 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #06693989
MFR #CJ42/55B PM 42MMH7 12X3.3MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$261.16/each for your price

Overview

Mfr description
CJ42/55B-HUB-PM-42MMH7-12X3.3MMKW

Specifications

  • Coupling Size Code
    CJ42
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    42 mm
  • Jaw Type
    Curved
  • Hub Material
    Cast Iron
  • Outside Diameter
    3.7400 in
  • Length Through Bore
    1.9700 in
  • Hub End Diameter
    3.7400 in
  • Max Rpm
    6000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144620545
  • UPC_NO
    685144620545
  • Weight
    4.64 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text