Motion
CJ42/55B PM 45MMH7 14X3.8MMKW

LOVEJOY INC
CJ42/55B PM 45MMH7 14X3.8MMKW

Jaw Coupling Hub - Cplg Size: 42/55, Curved Jaw, 45 mm Bore, Cast Iron Material
Mi Item #06693990
MFR #CJ42/55B PM 45MMH7 14X3.8MMKW
Price$240.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ42/55B PM 45MMH7 14X3.8MMKW

Jaw Coupling Hub - Cplg Size: 42/55, Curved Jaw, 45 mm Bore, Cast Iron Material
Mi Item #06693990
MFR #CJ42/55B PM 45MMH7 14X3.8MMKW

Mfr description
CJ42/55B-HUB-PM-45MMH7-14X3.8MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.27/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Coupling Overall Length
    2.8700 in, 72.90 mm
  • Coupling Size
    42/55
  • Coupling Size Code
    42/55
  • Keyway Size
    0.5512 x 0.1496 in
  • Outside Diameter
    95 mm
  • Weight
    4.69 lbs

Details

  • Hub Material
    Cast Iron
  • Hub Style
    B
  • Jaw Type
    Curved
  • Max Rpm
    6000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    CJ
  • Torque Capacity
    4690, 530 N-m
  • Torque Rating (in-lb)
    4690 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)