1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
CJ42/55B PM 50MM 14X3.8MMKW
Jaw Coupling Hub - Curved Jaw, 50 mm Bore
Mi Item #
06693991
MFR #
CJ42/55B PM 50MM 14X3.8MMKW
Price
$240.27
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
LOVEJOY INC CJ42/55B PM 50MM 14X3.8MMKW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
CJ42/55B PM 50MM 14X3.8MMKW
Jaw Coupling Hub - Curved Jaw, 50 mm Bore
Mi Item #
06693991
MFR #
CJ42/55B PM 50MM 14X3.8MMKW
Mfr description
CJ42/55B-HUB-PM-50MM-14X3.8MMKW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$240
.27
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
50 mm
Outside Diameter
95 mm
Details
Jaw Type
Curved
Product Type
Jaw Coupling Hubs
Series
CJ
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items