Motion
CJ48A PM 32MMH7 10X3.3MMKW

LOVEJOY INC
CJ48A PM 32MMH7 10X3.3MMKW

Jaw Coupling Hub - Cplg Size: 48/60, Curved Jaw, 32 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #06694006
MFR #CJ48A PM 32MMH7 10X3.3MMKW
Price$327.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ48A PM 32MMH7 10X3.3MMKW

Jaw Coupling Hub - Cplg Size: 48/60, Curved Jaw, 32 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #06694006
MFR #CJ48A PM 32MMH7 10X3.3MMKW

Mfr description
CJ48A-HUB-PM-32MMH7-10X3.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.61/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Coupling Overall Length
    3.1600 in, 80.26 mm
  • Coupling Size
    48/60
  • Coupling Size Code
    48/60
  • Hub End Diameter
    3.3500 in
  • Keyway Size
    0.3937 x 0.1299 in
  • Length Through Bore
    2.2000 in
  • Outside Diameter
    4.1300 in
  • Weight
    5.68 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Hub Style
    A
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144668974
  • Max Rpm
    5600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    5480, 619 N-m
  • Torque Rating (in-lb)
    5480 in-lbs
  • UPC_NO
    685144668974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)