Motion
CJ55A CI 1 5/8 3/8X3/16KW

LOVEJOY INC
CJ55A CI 1 5/8 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: 55, Curved Jaw, 1.6250 in Bore
Mi Item #06694013
MFR #CJ55A CI 1 5/8 3/8X3/16KW
Price$464.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ55A CI 1 5/8 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: 55, Curved Jaw, 1.6250 in Bore
Mi Item #06694013
MFR #CJ55A CI 1 5/8 3/8X3/16KW

Mfr description
CJ55A-HUB-CI-1-5/8-3/8X3/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.68/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Coupling Overall Length
    6.3000 in, 160.02 mm
  • Coupling Size
    55
  • Coupling Size Code
    55
  • Keyway Size
    0.3750 x 0.1875 in
  • Outside Diameter
    4.7200 in
  • Weight
    7.99 lbs

Details

  • Hub Style
    A
  • Jaw Type
    Curved
  • Max Rpm
    4750 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    CJ
  • Torque Capacity
    7250
  • Torque Rating (in-lb)
    7250 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)