Motion
CJ75A CI 2 3/8 5/8X5/16KW

LOVEJOY INC
CJ75A CI 2 3/8 5/8X5/16KW

Jaw Coupling Hub - Cplg Size: CJ75, Curved Jaw, 2.3750 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #06694018
MFR #CJ75A CI 2 3/8 5/8X5/16KW
Price$723.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ75A CI 2 3/8 5/8X5/16KW

Jaw Coupling Hub - Cplg Size: CJ75, Curved Jaw, 2.3750 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #06694018
MFR #CJ75A CI 2 3/8 5/8X5/16KW

Mfr description
CJ75A-HUB-CI-2-3/8-5/8X5/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$723.53/each

Specifications

Dimensions

  • Bore Diameter
    2.3750 in
  • Coupling Size Code
    CJ75
  • Hub End Diameter
    5.3100 in
  • Length Through Bore
    3.3500 in
  • Outside Diameter
    6.3000 in
  • Weight
    18.44 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144658159
  • Max Rpm
    3550 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • UPC_NO
    685144658159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)