Motion
CJ75A CI 60MMH7 18X4.4MMKW

LOVEJOY INC
CJ75A CI 60MMH7 18X4.4MMKW

Jaw Coupling Hub - Cplg Size: 75/90, Curved Jaw, 60 mm Bore
MI ITEM #06694022
MFR #CJ75A CI 60MMH7 18X4.4MMKW
Price$683.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ75A CI 60MMH7 18X4.4MMKW

Jaw Coupling Hub - Cplg Size: 75/90, Curved Jaw, 60 mm Bore
MI ITEM #06694022
MFR #CJ75A CI 60MMH7 18X4.4MMKW

Mfr description
CJ75A-HUB-CI-60MMH7-18X4.4MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$683.88/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Coupling Overall Length
    4.7200 in, 119.89 mm
  • Coupling Size
    75/90
  • Coupling Size Code
    75/90
  • Keyway Size
    0.7087 x 0.1732 in
  • Outside Diameter
    6.3000 in
  • Weight
    18.55 lbs

Details

  • Hub Style
    A
  • Jaw Type
    Curved
  • Max Rpm
    3550 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    CJ
  • Torque Capacity
    22650, 2559 N-m
  • Torque Rating (in-lb)
    22650 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)