Motion
CJ 90/100B RSB

LOVEJOY INC
CJ 90/100B RSB

Jaw Coupling Hub - Cplg Size: CJ90, Curved Jaw, RSB, Cast Iron Material
Mi Item #06694024
MFR #CJ 90/100B RSB
Price$695.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ 90/100B RSB

Jaw Coupling Hub - Cplg Size: CJ90, Curved Jaw, RSB, Cast Iron Material
Mi Item #06694024
MFR #CJ 90/100B RSB

Mfr description
CJ90/100B-HUB-CI-RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$695.87/each

Specifications

Dimensions

  • Coupling Size Code
    CJ90
  • Hub End Diameter
    7.8700 in
  • Length Through Bore
    3.9400 in
  • Outside Diameter
    7.8700 in
  • Weight
    34.40 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Cast Iron
  • Jaw Type
    Curved
  • Manufacturer Upc Number
    685144620637
  • Max Rpm
    2800 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • UPC_NO
    685144620637
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)