1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
CJ90/100B CI RSB
Jaw Coupling Hub - Curved Jaw, 79 mm Bore
MI ITEM #
06694027
MFR #
CJ90/100B CI RSB
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
LOVEJOY INC CJ90/100B CI RSB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
CJ90/100B CI RSB
Jaw Coupling Hub - Curved Jaw, 79 mm Bore
MI ITEM #
06694027
MFR #
CJ90/100B CI RSB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
CMM-3-HUB-W/CENTER
Specifications
Bore Diameter
79 mm
Jaw Type
Curved
Outside Diameter
7.8700 in
Series
CJ
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data