Motion
GS14 92A YELLOW

LOVEJOY INC
GS14 92A YELLOW

Jaw Coupling Spider - Urethane, Spider - Closed Center, Curved Jaw, 12700 rpm, Yellow Color
MI ITEM #06695731
MFR #GS14 92A YELLOW
Price$22.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS14 92A YELLOW

Jaw Coupling Spider - Urethane, Spider - Closed Center, Curved Jaw, 12700 rpm, Yellow Color
MI ITEM #06695731
MFR #GS14 92A YELLOW

Mfr description
GS14-SPIDER-92A YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.53/each

Specifications

Dimensions

  • Coupling Size Code
    14
  • Element Thickness
    9.91 mm
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.006 in
  • Outside Diameter
    29.97 mm
  • Weight
    0.01 lbs

Details

  • Color
    Yellow
  • Compatible Hub Part Number
    GS14
  • Element Durometer
    92 Shore A
  • Element Material
    Urethane
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514467248
  • Manufacturer Upc Number
    685144672483
  • Max Rpm
    12700 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GS
  • Torque Capacity
    66.40 in
  • UPC_NO
    685144672483

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)