Motion
GS19 SPIDER 92A YELLOW

LOVEJOY INC
GS19 SPIDER 92A YELLOW

Jaw Coupling Spider - Urethane, Spider - Open Center, Curved Jaw, Yellow Color
Mi Item #06695734
MFR #GS19 SPIDER 92A YELLOW
Price$34.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS19 SPIDER 92A YELLOW

Jaw Coupling Spider - Urethane, Spider - Open Center, Curved Jaw, Yellow Color
Mi Item #06695734
MFR #GS19 SPIDER 92A YELLOW

Mfr description
GS19-SPIDER-92A YELLOW-URE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.61/each

Specifications

Dimensions

  • Coupling Size Code
    GS19
  • Outside Diameter
    40 mm
  • Weight
    0.02 lbs

Details

  • Color
    Yellow
  • Element Material
    Urethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Curved
  • Manufacturer Upc Number
    685144672506
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Solid Center Spider
  • Series
    GS
  • UPC_NO
    685144672506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)