Motion
GS19/24B AL 1/2 CWK

LOVEJOY INC
GS19/24B AL 1/2 CWK

Jaw Coupling Hub - Cplg Size: CJ24, Curved Jaw, 0.5000 in Bore, Finished w/ Keyway & SS, Aluminum Material
MI ITEM #06695736
MFR #GS19/24B AL 1/2 CWK
Price$381.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS19/24B AL 1/2 CWK

Jaw Coupling Hub - Cplg Size: CJ24, Curved Jaw, 0.5000 in Bore, Finished w/ Keyway & SS, Aluminum Material
MI ITEM #06695736
MFR #GS19/24B AL 1/2 CWK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$381.12/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Coupling Size Code
    CJ24
  • Hub End Diameter
    1.1800 in
  • Length Through Bore
    0.9800 in
  • Outside Diameter
    1.1800 in
  • Weight
    0.15 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144765239
  • Max Rpm
    9550 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Clamp Type
  • Series
    GS
  • UPC_NO
    685144765239

Overview

Mfr description
GS19/24B-HUB-AL-1/2-CWK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought