Motion
GS38 SPIDER 98A RED

LOVEJOY INC
GS38 SPIDER 98A RED

Jaw Coupling Spider - Urethane, Spider - Closed Center, Curved Jaw, 4750 rpm, Red Color
Mi Item #06695739
MFR #GS38 SPIDER 98A RED
Price$72.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS38 SPIDER 98A RED

Jaw Coupling Spider - Urethane, Spider - Closed Center, Curved Jaw, 4750 rpm, Red Color
Mi Item #06695739
MFR #GS38 SPIDER 98A RED

Mfr description
GS38-SPIDER-98A RED-URE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.63/each

Specifications

Dimensions

  • Coupling Size Code
    GS38
  • Element Thickness
    18.03 mm
  • Max Angular Misalignment
    0.9 °
  • Max Parallel Misalignment
    0.005 in
  • Outside Diameter
    80 mm
  • Weight
    0.11 lbs

Details

  • Color
    Red
  • Compatible Hub Part Number
    GS38
  • Element Durometer
    98 Shore A
  • Element Material
    Urethane
  • Element Type
    Spider-Closed Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514467257
  • Manufacturer Upc Number
    685144672575
  • Max Rpm
    4750 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GS
  • Torque Capacity
    2876.00 in
  • UPC_NO
    685144672575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)