Motion
GS48 64D GREEN URE

LOVEJOY INC
GS48 64D GREEN URE

Jaw Coupling Spider - Urethane, Spider - Closed Center, Curved Jaw, 3600 rpm, Green Color
Mi Item #06695742
MFR #GS48 64D GREEN URE
Price$330.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS48 64D GREEN URE

Jaw Coupling Spider - Urethane, Spider - Closed Center, Curved Jaw, 3600 rpm, Green Color
Mi Item #06695742
MFR #GS48 64D GREEN URE

Mfr description
GS48-SPIDER-64D GREEN-URE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.47/each

Specifications

Dimensions

  • Coupling Size Code
    GS48
  • Element Thickness
    21.08 mm
  • Max Angular Misalignment
    0.8 °
  • Max Parallel Misalignment
    0.004 in
  • Outside Diameter
    104.90 mm
  • Weight
    0.30 lbs

Details

  • Color
    Green
  • Compatible Hub Part Number
    GS48
  • Element Durometer
    64 Shore D
  • Element Material
    Urethane
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514472249
  • Manufacturer Upc Number
    685144722492
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GS
  • Torque Capacity
    5798.00 in
  • UPC_NO
    685144722492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)