Motion
GS55 64D GREEN URE

LOVEJOY INC
GS55 64D GREEN URE

Jaw Coupling Spider - Urethane, Spider - Closed Center, Curved Jaw, 3150 rpm, Green Color
Mi Item #06695743
MFR #GS55 64D GREEN URE
Price$424.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS55 64D GREEN URE

Jaw Coupling Spider - Urethane, Spider - Closed Center, Curved Jaw, 3150 rpm, Green Color
Mi Item #06695743
MFR #GS55 64D GREEN URE

Mfr description
GS55-SPIDER-64D GREEN-URE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.10/each

Specifications

Dimensions

  • Coupling Size Code
    55
  • Element Thickness
    22.10 mm
  • Max Angular Misalignment
    0.8 °
  • Max Parallel Misalignment
    0.005 in
  • Outside Diameter
    119.89 mm
  • Weight
    0.40 lbs

Details

  • Color
    Green
  • Compatible Hub Part Number
    GS55
  • Element Durometer
    64 Shore D
  • Element Material
    Urethane
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514472252
  • Manufacturer Upc Number
    685144722522
  • Max Rpm
    3150 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GS
  • Torque Capacity
    7301.00 in
  • UPC_NO
    685144722522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)