Motion
GS55 98A RED URE

LOVEJOY INC
GS55 98A RED URE

Jaw Coupling Spider - Urethane, Spider - Closed Center, Curved Jaw, 3150 rpm, Red Color
Mi Item #06695744
MFR #GS55 98A RED URE
Price$167.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS55 98A RED URE

Jaw Coupling Spider - Urethane, Spider - Closed Center, Curved Jaw, 3150 rpm, Red Color
Mi Item #06695744
MFR #GS55 98A RED URE

Mfr description
GS55-SPIDER-98A RED-URE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.33/each

Specifications

Dimensions

  • Coupling Size Code
    55
  • Element Thickness
    22.10 mm
  • Max Angular Misalignment
    0.9 °
  • Max Parallel Misalignment
    0.007 in
  • Outside Diameter
    119.89 mm
  • Weight
    0.40 lbs

Details

  • Color
    Red
  • Compatible Hub Part Number
    GS55
  • Element Durometer
    98 Shore A
  • Element Material
    Urethane
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514472251
  • Manufacturer Upc Number
    685144722515
  • Max Rpm
    3150 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GS
  • Torque Capacity
    6062.00 in
  • UPC_NO
    685144722515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)