Motion
L050S HUB 3/8 N/KW LTB .320

LOVEJOY INC
L050S HUB 3/8 N/KW LTB .320

Jaw Coupling Hub - Cplg Size: 050, Straight Jaw, 0.3750 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
MI ITEM #06695766
MFR #L050S HUB 3/8 N/KW LTB .320
Your Price$11.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L050S HUB 3/8 N/KW LTB .320

Jaw Coupling Hub - Cplg Size: 050, Straight Jaw, 0.3750 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
MI ITEM #06695766
MFR #L050S HUB 3/8 N/KW LTB .320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.48/each(List $13.21)

Overview

Mfr description
L050S-HUB-3/8-NKW-LTB=.32

Specifications

  • Coupling Size Code
    050
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.3750 in
  • Jaw Type
    Straight
  • Hub Material
    Sintered Iron
  • Outside Diameter
    1.0800 in
  • Length Through Bore
    0.3200 in
  • Hub End Diameter
    1.0800 in
  • Max Rpm
    18000 rpm
  • Screw Clamp Type
    Set Screw
  • Keyway Size
    No Keyway
  • Series
    L
  • Manufacturer Upc Number
    685144103376
  • UPC_NO
    685144103376
  • Weight
    0.07 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought