Motion
L070 HUB 1/2 KW & SS

LOVEJOY INC
L070 HUB 1/2 KW & SS

Jaw Coupling Hub - Cplg Size: 070, Straight Jaw, 0.5000 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695770
MFR #L070 HUB 1/2 KW & SS
Price$16.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L070 HUB 1/2 KW & SS

Jaw Coupling Hub - Cplg Size: 070, Straight Jaw, 0.5000 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695770
MFR #L070 HUB 1/2 KW & SS

Mfr description
L070-HUB-1/2-3/16X3/32KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.17/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Coupling Size Code
    070
  • Hub End Diameter
    1.3600 in
  • Length Through Bore
    0.7500 in
  • Outside Diameter
    1.3600 in
  • Weight
    0.23 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    685144479525
  • Max Rpm
    14000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    685144479525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)