Motion
L070 12MMH7 1/8X1/16KW

LOVEJOY INC
L070 12MMH7 1/8X1/16KW

Jaw Coupling Hub - Cplg Size: 070, Straight Jaw, 12 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
MI ITEM #06695771
MFR #L070 12MMH7 1/8X1/16KW
Your Price$41.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L070 12MMH7 1/8X1/16KW

Jaw Coupling Hub - Cplg Size: 070, Straight Jaw, 12 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
MI ITEM #06695771
MFR #L070 12MMH7 1/8X1/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.44/each(List $47.65)

Overview

Mfr description
L070-HUB-12MMH7-1/8X1/16KW

Specifications

  • Coupling Size Code
    070
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    12 mm
  • Jaw Type
    Straight
  • Hub Material
    Sintered Iron
  • Outside Diameter
    1.3600 in
  • Length Through Bore
    0.7500 in
  • Hub End Diameter
    1.3600 in
  • Max Rpm
    14000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144762528
  • UPC_NO
    685144762528
  • Weight
    0.23 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought