Motion
L075 1/4 RSB NKW N/LBL

LOVEJOY INC
L075 1/4 RSB NKW N/LBL

Jaw Coupling Hub - Cplg Size: 075, Straight Jaw, 0.2500 in Bore, RSB, Sintered Iron Material
MI ITEM #06695779
MFR #L075 1/4 RSB NKW N/LBL
Price$17.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L075 1/4 RSB NKW N/LBL

Jaw Coupling Hub - Cplg Size: 075, Straight Jaw, 0.2500 in Bore, RSB, Sintered Iron Material
MI ITEM #06695779
MFR #L075 1/4 RSB NKW N/LBL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.01/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Coupling Size Code
    075
  • Hub End Diameter
    1.7500 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    0.8200 in
  • Outside Diameter
    1.7500 in
  • Weight
    0.48 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144106957
  • Max Rpm
    11000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    685144106957

Overview

Mfr description
L075-HUB-1/4 RSB-NKW-N/LBL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought