Motion
L075 1/2 1/8X1/16KW N/LBL

LOVEJOY INC
L075 1/2 1/8X1/16KW N/LBL

Jaw Coupling Hub - Cplg Size: 075, Straight Jaw, 0.5000 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695782
MFR #L075 1/2 1/8X1/16KW N/LBL
Price$16.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L075 1/2 1/8X1/16KW N/LBL

Jaw Coupling Hub - Cplg Size: 075, Straight Jaw, 0.5000 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695782
MFR #L075 1/2 1/8X1/16KW N/LBL

Mfr description
L075-HUB-1/2-1/8X1/16KW-N/LBL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.12/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Coupling Size Code
    075
  • Hub End Diameter
    1.7500 in
  • Keyway Size
    1/8 in
  • Length Through Bore
    0.8200 in
  • Outside Diameter
    1.7500 in
  • Weight
    0.45 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144406996
  • Max Rpm
    11000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    685144406996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)